Zoro Homepage

Cfc-24"Gu

  • Mfr # 552-192-10

  • Zoro # G7782098


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Features
with interchangeable jaws
Standards
0 - 24" / 0 - 600mm
Overall Width
1
Length
34
Weight
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-192-10
Zoro #
G7782098
UPC #
603908540915
Country of Origin
Japan

Dimensions

Overall Width
1
Length
34
Overall Height
3
Overall Length
34
Width
1
Height
3

Details

Item
CFC-24"GU
Features
with interchangeable jaws
Standards
0 - 24" / 0 - 600mm
Weight
7.5
Color
Silver

Description

Cfc-24 In.Gu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.