Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cfc-60"Gl

  • Mfr # 552-163-10

  • Zoro # G7782052


product price: $3,611.99
/ea
Free Shipping & Returns

Key Features

Features
long jaws 7.9”
Standards
0(1”)-60”
Height
3.5
Overall Height
3.5
Length
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-163-10
Zoro #
G7782052
UPC #
603908530701
Country of Origin
Japan

Dimensions

Height
3.5
Overall Height
3.5
Length
40
Width
18
Overall Length
40
Overall Width
18

Details

Item
CFC-60"GL
Features
long jaws 7.9”
Standards
0(1”)-60”
Color
Black/Silver
Weight
9.5

Description

Cfc-60 In.Gl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.