Zoro Homepage

Cfc-80"Gu

  • Mfr # 552-195-10

  • Zoro # G7782089


product price: $4,379.99
/ea
Free Shipping & Returns

Key Features

Features
with interchangeable jaws
Standards
0 - 80" / 0 - 2000mm
Overall Height
3
Length
30
Overall Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-195-10
Zoro #
G7782089
UPC #
603908544715
Country of Origin
Japan

Dimensions

Overall Height
3
Length
30
Overall Length
30
Overall Width
10.5
Height
3
Width
10.5

Details

Item
CFC-80"GU
Features
with interchangeable jaws
Standards
0 - 80" / 0 - 2000mm
Weight
7.5
Color
Silver

Description

Cfc-80 In.Gu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.