Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Combination Blade, 18 in., Gray Enamel 180-703B

Combination Blade, 18 in., Gray Enamel (Discontinued)

  • Mfr # 180-703B
  • Zoro # G8571105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-703B
Zoro #
G8571105
UPC #
603908580072
Country of Origin
Brazil

Dimensions

Blade Length (In.)
18
Length (In.)
18
Length (In./mm)
18/450

Details

Item
Combination Blade
Number of Pieces
1
Graduations
32ths, 64ths, 1mm, 0.5mm
Finish
Gray Enamel
Blade Material
Steel
Material
Stainless Steel
Graduation Type
Inch, Metric

Description

Combination Blade, Number of Pieces 1, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.