Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Combination Square Set, 12 In, 4 Pc 180-906U

Combination Square Set, 12 In, 4 Pc (Discontinued)

  • Mfr # 180-906U
  • Zoro # G1509846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-906U
Zoro #
G1509846
UPC #
603908536161
Country of Origin
United States

Dimensions

Blade Length (In.)
12

Details

Item
Combination Square Set
Number of Pieces
4
Head Type
Square, Center, Protractor
Head Material
Hardened Cast Iron
Finish
Blue Baked Enamel
Features
Hardened and Tempered Blade, Protractor Head w/Built-in Level
Blade Material
Stainless steel
Includes
Combination Blade and 3 Heads
Graduations
32nds/64ths/1/50ths/1/100ths
Blade Finish
Satin Chrome
Graduation Type
16R

Description

Combination Square Set, Number of Pieces 4, Blade Finish Satin Chrome, Blade Material Stainless Steel, Head Type Square, Center, Protractor, Head Material Hardened Cast Iron, Includes Combination Blade and 3 Heads, Features Hardened and Tempered Blade, Protractor Head w/Built-in Level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.