Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitutoyo Combination Square Set, 3 pcs., Cast Iron 180-803B

Combination Square Set, 3 pcs., Cast Iron (Discontinued)

  • Mfr # 180-803B
  • Zoro # G7616707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-803B
Zoro #
G7616707
UPC #
603908580089
Country of Origin
Brazil

Dimensions

Blade Length (In.)
12
Length (In.)
12

Details

Item
Combination Square Set
Number of Pieces
3
Head Type
Square, Center
Head Material
Cast Iron
Material
Cast iron
Finish
Gray Enamel
Graduations
1/8, 1/16, 1/32, 1/64
Graduation Type
4R
Blade Material
Steel

Description

Combination Square Set, Number of Pieces 3, Blade Material Steel, Head Type Square, Center, Head Material Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.