Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-905B
Zoro #
G8500843
UPC #
603908580119
Country of Origin
Brazil
Dimensions
Blade Length (In.)
12
Length (In.)
12
Details
Item
Combination Square Set
Number of Pieces
4
Head Type
Square, Center, Protractor
Head Material
Steel
Graduations
1/8", 1/16", 1/32", 1/64"
Graduation Type
4R
Blade Material
Steel
Material
Hardened steel
Finish
Gray Enamel
Description
Combination Square Set, Number of Pieces 4, Blade Material Steel, Head Type Square, Center, Protractor, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.