
Connecting Cable/Terminal
Mfr # 02ADD930
Zoro # G7798609
product price: $61.35
/eaKey Features
Length (In.)
5.5
Special Features
terminal connecting cable
Width (In.)
2
Height (In.)
1.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02ADD930
Zoro #
G7798609
UPC #
603908325383
Country of Origin
Japan
Dimensions
Length (In.)
5.5
Width (In.)
2
Height (In.)
1.5
Details
Item
Connecting cable/terminal
Special Features
terminal connecting cable
Color
Silver
For Use With
EV Counter
Description
Connecting Cable/Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.