Zoro Homepage

Dial Indicator, 0 to 0.025 In, 0-5-0

  • Mfr # 1803A-10

  • Zoro # G1169025


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.025 in
Features
Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back; Shockproof Type
Accuracy
0.0001 in
Includes
Lug Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803A-10
Zoro #
G1169025
UPC #
603908505655
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Stem Dia.
0.375 in
Stem Thread Size
M2.5 x 0.45
Dimension Type
Inch
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy 0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.