Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 1 In, 0-50-0

  • Mfr # 2417A

  • Zoro # G3524394


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.001 in
Contact Point Style
Carbide Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2417A
Zoro #
G3524394
UPC #
603908403630
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Stem Thread Size
M2.5 x 0.45
Dimension Type
Inch
Stem Dia.
0.375 in
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 1 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.001 in
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-50-0
Bezel Lock
No
Range per Revolution
0.1 in
Item
Dial Indicator - Lug Back
Back Type
Lug
AGD No.
AGD 2
Dial Color
White
Standards
AGD, ANSI
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Number of Indicators
1
Includes Case
No
Included Certification
Certificate of Inspection
Contact Point Shape
Ball
Max. Measuring Force
1.8 N
Shock Resistant
No
AGD Number
AGD 2
Case Type
Box
Operation Type
Plunger
Non-Magnetic
Yes
Product Type
Dial Indicator - Lug Back
Maximum Measuring Force
1.8 N
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

When you need to take accurate measurements, the 2417S Dial Indicator from Mitutoyo is the tool for you. This dial indicator has a range of 0 in. to 1 in.. The accuracy on this white dial indicator is +/-0.001 in. With graduations of 0.001 in., it also has a scale of 0-50-0 and offers readability at every 0.001 increment. It features a 3/8" stem with #4-48 UNF thread and weighs only 4 oz.. When it comes to getting accurate measurements, you will definitely want to equip yourself with the 2417S Dial Indicator from Mitutoyo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.