Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 10mm Range, Yellow 2046S-60

Dial Indicator, 0 to 10mm Range, Yellow (Discontinued)

  • Mfr # 2046S-60
  • Zoro # G0581548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046S-60
Zoro #
G0581548
UPC #
603908391715
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Dimension Type
Metric
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.46

Details

Graduations
0.01 mm
Range
0 to 10 mm
Features
O-Ring Provides Better Seal Between The Bezel and Crystal, Waterproof
Accuracy
+/-0.013 mm
Includes
Limit Hands
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Range per Revolution
1 mm
Bezel Lock
No
Item
Dial Indicator - Lug Back
Long Form Calibration Certificate
No
Back Type
Lug
Standards
ISO; JIS
Dial Color
Yellow
AGD No.
AGD 2
Maximum Measurement - mm
10 mm
Included Certification
Certificate of Inspection
Max. Measuring Force
2.5 N
Minimum Measurement - mm
0 mm
Shock Resistant
No
Includes Case
No
Number of Indicators
1
Contact Point Shape
Ball
Operation Type
Plunger
Case Type
Box
Non-Magnetic
Yes
AGD Number
AGD 2

Description

Dial Indicator - Lug Back, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.013 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.