Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 20mm, 0-100 2050S-11

Dial Indicator, 0 to 20mm, 0-100 (Discontinued)

  • Mfr # 2050S-11
  • Zoro # G4383531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050S-11
Zoro #
G4383531
UPC #
603908404897
Country of Origin
Japan

Dimensions

Contact Point Dia.
1/4 in
Dial Size
57mm

Details

Graduations
0.01mm
Range
0 to 20mm
Features
Stem Dia. 3/8", #4-48 UNF Thread Yellow Dial Face; ANSI/AGD Type; With Lug Back
Accuracy
+/-0.02mm
Includes
Pair of Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Series
2
Dial Reading
0-100
Item
Dial Indicator
AGD No.
AGD 2
Standards
Meet or Exceed American Gage Design Specifications, ANSI
Bezel Lock
Yes
Dial Color
Yellow
Back Type
Lug
Range per Revolution
1 mm

Description

Dial Indicator, Range 0 to 20mm, Graduations 0.01mm, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 57mm, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 1/4 in, Includes Pair of Limit Hands, Standards Meet or Exceed American Gage Design Specifications, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.