This item is Discontinued.

Mitutoyo Dial Indicator, 0 to 20mm, 0-100 2050SB

Dial Indicator, 0 to 20mm, 0-100 (Discontinued)

  • Mfr # 2050SB
  • Zoro # G3285825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050SB
Zoro #
G3285825
UPC #
603908362050
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Dimension Type
Metric
Stem Thread Size
#4-48
Stem Dia.
8 mm

Details

Graduations
0.01 mm
Range
0 to 20 mm
Features
The Stem Spindle is Made of High-Strength Quench-Hardened Stainless Steel Which Resists Strenuous Use; The Grand Gear Uses Stainless Steel that is Resistant to Wear and Deformation; Application of a Hard Coating on the Surface of the Crystal Makes the Gauge Highly Scratch-Resistant and Chemical-Resistant; Stem Dia. 8mm M2.5 x 0.45 Thread; Flat Back; Damper at Lowest Rest Point
Accuracy
+/-0.02 mm
Includes
Limit Hands
Indicator Style
Vertical
Contact Point Style
Carbide
Reading
Continuous
Bearing Type
Plain
Series
2
Dial Reading
0-100
Dial Color
White
Bezel Lock
No
Item
Dial Indicator - Flat Back
Range per Revolution
1 mm
AGD No.
AGD 2
Back Type
Flat
Standards
ISO; JIS
Long Form Calibration Certificate
No
Number of Indicators
1
Contact Point Shape
Ball
Maximum Measurement - mm
20 mm
Shock Resistant
No
Includes Case
No
Minimum Measurement - mm
0 mm
Max. Measuring Force
2 N
Included Certification
Certificate of Inspection
Case Type
Box
Operation Type
Plunger
Non-Magnetic
Yes
AGD Number
AGD 2

Description

Dial Indicator - Flat Back, Range 0 mm to 20 mm, Graduations 0.01 mm, Accuracy +/-0.02 mm, Long Form Calibration Certificate No, Back Type Flat Back, Dial Color White, Dial Reading 0-100, Dial Size 57.00 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 20 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Contact Point Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.