
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1900S-10
Zoro #
G7769489
UPC #
603908505662
Country of Origin
Japan
Dimensions
Overall Length
4.5
Overall Width
3
Length
4.5
Overall Height
2.5
Width
3
Height
2.5
Details
Features
compact one revolution type for error-free reading
Item
DIAL INDICATOR, 0.001-0.1MM
Standards
0.1mm / 0.14mm
Dial Color
Black
Weight
0.5
Description
Dial Indicator,0.001-0.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.