Zoro Homepage

Dial Indicator, 0.001-5mm, Graduations: 0.001mm

  • Mfr # 2118A-10

  • Zoro # G7770959


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001mm
Range
5mm
Features
Accuracy
+/-0.010mm
Indicator Style
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2118A-10
Zoro #
G7770959
UPC #
603908362227
Country of Origin
Japan

Details

Graduations
0.001mm
Range
5mm
Features
Accuracy
+/-0.010mm
Indicator Style
Vertical
Contact Point Style
Carbide
Bearing Type
Jeweled
Series
2
Dial Reading
0-100-100
Item
Dial Indicator,0.001-5mm

Description

Dial Indicator,0.001-5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.