Zoro Homepage

Dial Indicator, .0005-.04"

  • Mfr # 1909AB-62

  • Zoro # G7769513


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Features
compact one revolution type for error-free reading
Dial Color
Black
Standards
.04� / .055�
Overall Width
3
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1909AB-62
Zoro #
G7769513
UPC #
603908507475
Country of Origin
Japan

Dimensions

Overall Width
3
Height
2.5
Overall Height
2.5
Width
3
Length
4.5
Overall Length
4.5

Details

Features
compact one revolution type for error-free reading
Item
DIAL INDICATOR, .0005-.04"
Dial Color
Black
Standards
.04� / .055�
Weight
0.5
Product Type
Dial Indicator,.0005-.04"

Description

Dial Indicator,.0005-.04 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.