Zoro Homepage

Dial Indicator

  • Mfr # 1003A

  • Zoro # G0969635


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 4 mm
Accuracy
0.01 mm
Reading
Balanced
Bearing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003A
Zoro #
G0969635
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
36 mm
Stem Dia.
8 mm
Dimension Type
Metric
Stem Thread Size
M2.5 x 0.45
Stem Diameter
8 mm
Contact Point Diameter
3 mm

Details

Graduations
0.01 mm
Range
0 to 4 mm
Accuracy
0.01 mm
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-50-0
Item
Dial Indicator
Standards
ISO; JIS
Long Form Calibration Certificate
No
Dial Color
White
Range per Revolution
1 mm
Back Type
Lug
Bezel Lock
No
Number of Indicators
1
Maximum Measurement - mm
4 mm
Max. Measuring Force
1.4 N
Minimum Measurement - mm
0 mm
Case Type
Case
Operation Type
Plunger
AGD Number
AGD 1
Includes Case
No
Contact Point Shape
Curved
Shock Resistant
No
Non-Magnetic
Yes
Included Certification
Certificate of Inspection
Product Type
Dial Indicator
Maximum Measuring Force
1.4 N
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
4 mm

Description

Dial Indicator, Range 0 to 4 mm, Graduations 0.01 mm, Accuracy 0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-50-0, Dial Size 36 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 4 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Plain, Bezel Lock No, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.