Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 543, Digimatic, 1 In/25.4mm

  • Mfr # 543-852A

  • Zoro # G6158801


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 1 in
Features
-1
Accuracy
+/- 0.00012 in
Resolution
0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in, 0.001 in
Series
Series 543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543-852A
Zoro #
G6158801
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
0.38 in
Dial Size
66 mm
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Battery Size
SR44
Stem Diameter
0.375 in
Contact Point Diameter
0.38 in

Details

Range
0 in to 1 in
Features
-1
Accuracy
+/- 0.00012 in
Resolution
0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in, 0.001 in
Series
Series 543
Long Form Calibration Certificate
No
Item
Backlit Digital Indicator
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Bezel Lock
Yes
Back Type
Flat
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Includes Battery
Yes
Maximum Measurement - mm
25 mm
SPC Output
Yes
Display Type
LCD With Analog Bar
Minimum Measurement - mm
0 mm
Max. Measuring Force
2.3 N
Number of Indicators
1
Operation Type
Plunger
Compatible Data Output Cable
905338
IP Rating
IP42
Bezel Type
Yes
Shock Resistant
No
Includes Case
Yes
Variable Resolution
No
Contact Point Shape
Radius
Non-Magnetic
No
Included Certification
Certificate of Inspection
Case Type
Case
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Maximum Measuring Force
2.3 N
Millimeters Measured - Minimum
0 mm
Body Color
Black
Millimeters Measured - Maximum
25 mm
Inches Measured - Maximum
1 in

Description

Backlit Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in, 0.001 in, Accuracy +/- 0.00012 in, Range 0 in to 1 in, Long Form Calibration Certificate No, Features Back-Lit LCD Screen, Tolerance Llimit Setting Error

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.