Zoro Homepage

Dial Indicator, Flatback, 0.01mm

  • Mfr # 2050AB-60

  • Zoro # G7770189


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01mm
Range
20mm
Features
Accuracy
+/-0.020mm
Indicator Style
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050AB-60
Zoro #
G7770189
UPC #
603908391838
Country of Origin
Japan

Details

Graduations
0.01mm
Range
20mm
Features
Accuracy
+/-0.020mm
Indicator Style
Vertical
Contact Point Style
Carbide
Series
2
Dial Reading
0-100
Item
Dial Indicator,Flatback,0.01mm

Description

Dial Indicator,Flatback,0.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.