Zoro Homepage

Dial Test Indicator, 40 mm, Inch

  • Mfr # 513-407-10E

  • Zoro # G222760482


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-407-10E
Zoro #
G222760482
UPC #
4946368756363
Country of Origin
Japan

Description

Item Dial Test Indicator, Graduations 0.00005 in, Long Form Calibration Certificate No, Dial Reading 0-4-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Operation Type Mechanical, Range per Revolution 0.008 in, Series Series 513, Test Indicator Style Horizontal, Accuracy +/-0.0001 in, Bearing Type Jeweled, Case Type Case, Contact Point Material Carbide, Contact Point Shape Ball, Includes Case Yes, Non-Conductive Tip No, Non-Magnetic Tip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.