Zoro Homepage

Dial Test Indicator, 40 mm, Metric

  • Mfr # 513-485-10E

  • Zoro # G522761233


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-485-10E
Zoro #
G522761233
UPC #
4946368675497
Country of Origin
Japan

Description

Item Dial Test Indicator, Graduations 0.002 in, Long Form Calibration Certificate No, Dial Reading 0-100-0, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Operation Type Mechanical, Range per Revolution 0.2 mm, Test Indicator Style Horizontal, Accuracy 4micron m, Contact Point Material Carbide, Contact Point Shape Ball, Hysteresis 3 micronm, Non-Conductive Tip No, Repeatability 1 micronm, Stem Thread Size 8 mm, Swivel Angle 20 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.