Zoro Homepage

Dial Test Indicator

  • Mfr # 513-446-16A

  • Zoro # G822760639


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-446-16A
Zoro #
G822760639
UPC #
4946368676593
Country of Origin
Japan

Description

Item Dial Test Indicator, Graduations 0.0005 in, Long Form Calibration Certificate No, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Operation Type Mechanical, Range per Revolution 0.06 in, Test Indicator Style Horizontal, Accuracy +/-0.0005 in, Contact Point Material Carbide, Contact Point Shape Ball, Hysteresis 0.0002 in, Non-Conductive Tip No, Repeatability +/-0.0002 in, Stem Thread Size 0.375 in; 0.157 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.