Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Hori, 0 to 0.060 In

  • Mfr # 513-442-16T

  • Zoro # G8907735


product price: $230.22
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.06 in
Features
Smooth Spindle Movement for Increased Measuring Accuracy, Water and Dust Resistant
Accuracy
+/- 0.0005 in
Includes
0.157 in Stems, Clamp and Hold Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-442-16T
Zoro #
G8907735
UPC #
603908220497
Country of Origin
Japan

Dimensions

Contact Point Dia.
0.039 in, 0.118 in
Dial Size
40 mm
Dimension Type
Inch
Stylus Length
19.9 mm
Stem Thread Size
M6
Contact Point Diameter
0.039 in, 0.118 in

Details

Graduations
0.0005 in
Range
0 in to 0.06 in
Features
Smooth Spindle Movement for Increased Measuring Accuracy, Water and Dust Resistant
Accuracy
+/- 0.0005 in
Includes
0.157 in Stems, Clamp and Hold Bar
Indicator Style
Horizontal
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
Mitutoyo 513 Tilted Face
Dial Reading
0-15-0
Dial Color
White
Item
Tilted-Face Dial Test Indicator
Range per Revolution
0.03 in
Standards
AGD
Long Form Calibration Certificate
No
Included Certification
Inspection Certificate
Maximum Measurement - Inch
0.06 in
Non-Magnetic Tip
Yes
Includes Dovetail Mount Attachments
Yes
Test Indicator Style
Tilted Face
Operation Type
Lever-Style
Minimum Measurement - Inch
0 in
Max. Measuring Force
0.3 N
Non-Conductive Tip
No
Mounting Style
Dovetail
Number of Indicators
1
Contact Point Shape
Ball
Contact Point Material
Carbide
Product Type
Tilted-Face Dial Test Indicator
Maximum Measuring Force
0.3 N
Inches Measured - Maximum
0.06 in
Inches Measured - Minimum
0 in

Description

Item Tilted-Face Dial Test Indicator, Range 0 in to 0.06 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.039 in, 0.118 in, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Inspection Certificate, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.06 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.