Zoro Homepage

Dial Test Indicator Set, 3/8" Dial, White

  • Mfr # 513-907-10E

  • Zoro # G1607063


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.03 in
Features
Conveniently Includes A Magnetic Stand for Easy Mounting
Accuracy
+/- 0.0001 in (first 2.5 revolutions); +/- 0.0002 in (overall)
Resolution
0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-907-10E
Zoro #
G1607063
UPC #
603908463122
Country of Origin
Japan

Dimensions

Contact Point Length
3/4 in
Contact Point Dia.
5/64 in
Dial Size
232 mm
Dimension Type
Inch
Base Size
25 mm L X 30 W X 106 mm H
Stem Thread Size
Does not apply to test indicators
Base Height
106 mm
Base Length
25 mm
Base Width
30 in

Details

Graduations
0.0005 in
Range
0 in to 0.03 in
Features
Conveniently Includes A Magnetic Stand for Easy Mounting
Accuracy
+/- 0.0001 in (first 2.5 revolutions); +/- 0.0002 in (overall)
Resolution
0.0005 in
Includes
Stylus, Swivel Clamp
Indicator Style
Lever-Style
Contact Point Style
Carbide
Reading
Continuous
Bearing Type
Jeweled
Series
513
Dial Reading
0-15-0
Range per Revolution
0.030 in
Dial Color
White
Standards
ASME/ANSI B891.10M, ISO 14253-2 and ISO/IEC Guide 98-3, ISO DIS 9493S, JIS B 7533
Item
Dial Test Indicator & Mini Mag Base
Back Type
Lug
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.03 in
Test Indicator Style
Horizontal
Operation Type
Mechanical
Minimum Measurement - mm
0 mm
Includes Case
Yes
Compatible SPC Cable
Horizontal Test Indicator
Case Type
Plastic Case
Included Base manufacturer Model No
7014E-10
Magnet Type
Permanent
Data Output Type
This is not an electronic indicator so this attribute does not apply
AGD Number
Dial test indicator
Includes Snug
Yes
Step Type
A dovetail ataches to the test indicator for mounting onto the base.
Maximum Measurement - mm
0.762 mm
Base Type
Magnetic
Included Indicator Manufacturer Model No
513-402-10E
Arm Type
Mini Post
Included Certification
Certificate of Inspection
Included Indicator and Base
513-402-10E, 7014E-10
Holding Power
150 N
Compatible Indicator Mounts
stem and clamp
Compatible Wireless Transmitter
This is not an electronic indicator so this attribute does not apply
Product Type
Dial Test Indicator & Mini Mag Base
Millimeters Measured - Maximum
0.762 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
0.03 in
Inches Measured - Minimum
0 in

Description

This Mitutoyo 513-907-10E Dial Test Indicator Set is the perfect solution for testing your equipment. It will allow you to perform precise measurements with ease. The set includes a magnetic stand that makes it easy to mount on workbenches and other surfaces. The 0 in to 0.03 in range provides accurate readings of small components, while the +/-0.0001 in ; +/-0.0002 in accuracy means you can be confident about your results. The continuous dial reading ensures you are able to read the test indicator without having to look away from your work area. When it comes to measuring tools, this Mitutoyo 513-907-10E Dial Test Indicator Set is the best choice for getting the job done right.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.