This item is Discontinued.

Mitutoyo Dial Test Indicator Set, Hori, 0 to 1mm 513-415E

Dial Test Indicator Set, Hori, 0 to 1mm (Discontinued)

  • Mfr # 513-415E
  • Zoro # G4383601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-415E
Zoro #
G4383601
UPC #
603908127734
Country of Origin
Japan

Dimensions

Dial Size
1.57 in
Contact Point Dia.
0.078 in

Details

Graduations
0.01mm
Range
0 to 1mm
Features
Anti-Magnetic, Jeweled Bearings, Glare Free Scratch Resistant Crystal
Includes
Test Indicator, 2mm Carbide Point, 8mm Stem, Clamp Ring, Case
Indicator Style
Horizontal
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
513
Dial Reading
0-50-0
Standards
Meet or Exceed American Gage Design Specifications
Range per Revolution
1 mm
Dial Color
Yellow
Item
Dial Test Indicator Set

Description

Item Dial Test Indicator Set, Range 0 to 1mm, Graduations 0.01mm, Contact Point Dia. 0.078 in, Dial Color Yellow, Dial Reading 0-50-0, Dial Size 1.57 in, Range per Revolution 1 mm, Series 513, Bearing Type Jeweled, Includes Test Indicator, 2mm Carbide Point, 8mm Stem, Clamp Ring, Case, Standards Meet or Exceed American Gage Design Specifications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.