Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator Set, Hori, 0to0.030 In

  • Mfr # 513-406-10T

  • Zoro # G2850041


product price: $197.10
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 mm to 0.7 mm, 0 in to 0.7 in
Features
Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Accuracy
4micron m
Includes
(2) Stems, (3) Carbide Points, Holding Bar, Swivel Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-406-10T
Zoro #
G2850041
UPC #
603908225256
Country of Origin
Japan

Dimensions

Dial Size
40 mm
Contact Point Dia.
4 mm, 8 mm
Dimension Type
Inch/Metric
Stylus Length
0.65 in
Stem Thread Size
M6
Contact Point Diameter
4 mm, 8 mm

Details

Graduations
0.0005 in
Range
0 mm to 0.7 mm, 0 in to 0.7 in
Features
Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Accuracy
4micron m
Includes
(2) Stems, (3) Carbide Points, Holding Bar, Swivel Clamp
Indicator Style
Horizontal
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
Mitutoyo 513 Standard
Dial Reading
0-15-0; 0-35-0
Item
Horizontal Dial Test Indicator
Dial Color
White, Yellow
Range per Revolution
0.03 in
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.7 in
Contact Point Shape
Ball
Non-Magnetic Tip
Yes
Includes Case
Yes
Includes Dovetail Mount Attachments
Yes
Included Certification
Short Form Certificate of Inspection with NIST Traceability
Operation Type
Lever-Style
Number of Indicators
1
Test Indicator Style
Horizontal
Contact Point Material
Carbide
Mounting Style
Dovetail
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
0.7 mm
Non-Conductive Tip
No
Max. Measuring Force
0.3 N
Product Type
Horizontal Dial Test Indicator
Millimeters Measured - Maximum
0.7 mm
Inches Measured - Maximum
0.03 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Maximum Measuring Force
0.3 N

Description

Item Horizontal Dial Test Indicator, Range 0 mm to 0.7 mm, 0 in to 0.7 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 4 mm, 8 mm, Dial Color White, Yellow, Dial Reading 0-15-0; 0-35-0, Dial Size 40 mm, Dimension Type Inch/Metric, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.7 in, Maximum Measurement - mm 0.7 mm, Minimum Measurement - Inch 0 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.