Dial Test Indicator, Vert, 0 to 0.100 In

  • Mfr # 513-504-10E
  • Zoro # G1670374
product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.01 in
Features
Jeweled Bearings Assure Higher Sensitivity And Accuracy, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Accuracy
+/- 0.0002 in
Includes
Stem, Spanner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
513-504-10E
Zoro #
G1670374
UPC #
603908350521
Country of Origin
Japan
Graduations
0.0005 in
Range
0 in to 0.01 in
Features
Jeweled Bearings Assure Higher Sensitivity And Accuracy, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Accuracy
+/- 0.0002 in
Includes
Stem, Spanner
Indicator Style
Vertical
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
513 Pocket Type
Dial Reading
0-5-0
Item
Horizontal Dial Test Indicator
Dial Color
White
Range per Revolution
0.01 in
Standards
ANSI
Long Form Calibration Certificate
No
Non-Conductive Tip
No
Includes Case
Yes
Operation Type
Lever-Style
Contact Point Shape
Ball
Test Indicator Style
Horizontal
Included Certification
Short Form Certificate of Inspection with NIST Traceability
Maximum Measurement - Inch
0.01 in
Number of Indicators
1
Max. Measuring Force
0.03 N
Minimum Measurement - Inch
0 in
Includes Dovetail Mount Attachments
No
Mounting Style
Dovetail
Contact Point Material
Carbide
Non-Magnetic Tip
Yes
Product Type
Horizontal Dial Test Indicator
Inches Measured - Maximum
0.01 in
Maximum Measuring Force
0.03 N
Inches Measured - Minimum
0 in

Dimensions

Contact Point Length
18.7mm
Dial Size
1.25 in
Contact Point Dia.
0.078125 in
Stem Thread Size
M4 x 0.7 mm
Stylus Length
18.7 mm
Dimension Type
Inch
Contact Point Diameter
0.078125 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.01 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-5-0, Dial Size 1.25 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.01 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style

Ratings & reviews