Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Thickness Gage, 0-0.050 In

  • Mfr # 7326A

  • Zoro # G3035471


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Contact Type
Flat
Accuracy
+/-0.0002 in
Resolution (In.)
0.00010
Throat Depth
30 mm
Flat Contact Dia.
0.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7326A
Zoro #
G3035471
UPC #
-
Country of Origin
Japan

Dimensions

Throat Depth
30 mm
Flat Contact Dia.
0.400 in
Dimension Type
Inch
Anvil Diameter
0.375 in

Details

Contact Type
Flat
Accuracy
+/-0.0002 in
Resolution (In.)
0.00010
Range (In.)
0 to 0.0500
Long Form Calibration Certificate
No
Item
Dial Thickness Gauge
Actuation Type
Trigger
Operation Type
Mechanical
Maximum Measurement - Inch
0.05 in
Range
0 in to 0.05 in
Included Certification
None
Maximum Measuring Force
1.375 N
Minimum Measurement - mm
0 mm
Graduations
0.0001 in
Grip Style
Ergonomic Grip
Anvil Shape
Flat
Contact Material
Ceramic
Minimum Measurement - Inch
0.0001 in
Actuation Style
Trigger
Inches Measured - Minimum
0.0001 in
Inches Measured - Maximum
0.05 in

Description

This Mitutoyo 7326S Dial Thickness Gauge is the best way to measure the thickness of various objects. It features a compact design and is easy to use. The dial thickness gauge has a throat depth of 30 mm, which is ideal for measuring larger objects. The 0 in. to 0.05 in. range gives you enough room for precision measurements within this range. You can also get accurate readings with an accuracy of +/-0.0002 in.. With graduations of 0.0001 in., you will always know exactly where you are on the scale when using this product. The flat contact type ensures that you can take precise measurements regardless of whether your object is flat or round. If you want to make sure that your tools are all up to standard, then this Mitutoyo 7326S Dial Thickness Gauge will help ensure that they are all working properly before they reach their destination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.