Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Thickness Gage, Cert, 0-0.5 In 7300SCERT

Dial Thickness Gage, Cert, 0-0.5 In (Discontinued)

  • Mfr # 7300SCERT
  • Zoro # G2517855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300SCERT
Zoro #
G2517855
UPC #
-
Country of Origin
Japan

Dimensions

Flat Contact Dia.
0.394 in
Throat Depth
30 mm
Anvil Diameter
0.375 in
Dimension Type
Inch

Details

Range (In.)
0 to 0.500
Resolution (In.)
0.00100
Accuracy
+/-0.001 in
Contact Type
Flat CERA
Long Form Calibration Certificate
Yes
Item
Dial Thickness Gauge
Features
CERA Ceramic Anvils
Dial Reading
0-100
Includes
Case
Anvil Shape
Flat
Includes Case
Yes
Range
0 in to 0.5 in
Maximum Measuring Force
1.375 N
Maximum Measurement - Inch
0.5 in
Grip Style
Ergonomic Grip
Minimum Measurement - mm
0 mm
Operation Type
Mechanical
Contact Material
Ceramic
Graduations
0.001 in
Minimum Measurement - Inch
0.001 in
Included Certification
Long-Form Calibration Certificate Traceable to NIST
Actuation Type
Trigger

Description

Dial Thickness Gauge, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate Yes, Actuation Type Trigger, Anvil Shape Flat, Contact Material Ceramic, Dial Reading 0-100, Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0.001 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 30 mm, Anvil Diameter 0.375 in, Grip Style Ergonomic Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.