Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dig Cal, IP67 Neck, I/M 6 In, .0005"

  • Mfr # 573-752-20

  • Zoro # G6619693


product price: $1,011.19
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Accuracy
+/-0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
1 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573-752-20
Zoro #
G6619693
UPC #
603908505303
Country of Origin
Japan

Dimensions

Jaw Depth
1 3/5 in
Measures Depth
No
Measures Inside Dimension
Yes
Battery Size
SR44

Details

Item
Outside Point Jaw Digital Caliper
Caliper Material
Steel
Accuracy
+/-0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Long Form Calibration Certificate
No
With Locking Nut
Yes
Includes Case
Yes
Measurements
Inside
Minimum Measurement - mm
0 mm
Compatible SPC Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625
Range
0 in to 6 in, 0 to 150 mm
Display Type
LCD
Maximum Measurement - mm
150 mm
Functions
Counting Value Composition Error, Data Output, Inch/mm Conversion, Low Voltage Alarm, Origin-Set, Power On/Off, Zero-Setting
Case Type
Plastic Case
Includes Battery
Yes
Water Resistant
Yes
Data Output Type
Cable
Maximum Measurement - Inch
6 in
Dust Resistant
Yes
Jaw Actuation Type
Thumb Wheel
Minimum Measurement - Inch
0 in
Jaw Shape
Point Edge
Included Certification
TUV Rheinland Certification
Data Output Connection Type
Digimatic
Product Type
Outside Point Jaw Digital Caliper
Jaw Material
Stainless Steel
Millimeters Measured - Minimum
0 mm
Battery Type
SR44
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
150 mm
Inches Measured - Maximum
6 in
Measurement Type
Inside

Description

Outside Point Jaw Digital Caliper, Accuracy +/-0.0015 in, Data Output Type Cable, Long Form Calibration Certificate No, Dust Resistant Yes, Included Certification TUV Rheinland Certification, Jaw Actuation Type Thumb Wheel, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Measures Depth No, Battery Size SR44, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 05CZA624, Mfr. No. 05CZA625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.