Zoro Homepage

Digimatic Caliper

  • Mfr # 500-167-30

  • Zoro # G301258961


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.005 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
2 33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-167-30
Zoro #
G301258961
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Battery Size
SR44
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
1 5/64 in
Measures Depth
Yes
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular

Details

Item
Carbide Jaw 4-Way Digital Caliper
Caliper Material
Stainless Steel
Accuracy
+/- 0.005 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Includes
Battery, Plastic Case, Thumb Roller
Standards
ASME B89.1.14 2018
Long Form Calibration Certificate
No
Maximum Measurement - Inch
12 in
Includes Battery
Yes
Range
0 in to 12 in, 0 to 300 mm
Non-Magnetic
No
Maximum Measurement - mm
300 mm
Jaw Shape
Standard
Linear Encoder Type
Electrostatic Capacitance
Measurements
4-Way
Display Type
LCD
Repeatability
0.0005 in/0.01 mm
Jaw Actuation Type
Thumb Wheel
Data Output Connection Type
SPC Data Output
Functions
Origin-Set, Zero-Setting, Data Output, inch/mm Conversion. Low Voltage, Counting Value Composition Error Alarm
Graduations - Upper Scale
0.01 mm
Left-Handed Operation
No
Coolant Resistant
No
Includes Case
Yes
Compatible Wireless Transmitter
Mitutoyo Absolute Digimatic Caliper with Absolute Encoder Technology
Minimum Measurement - mm
0.01 mm
Dust Resistant
Not Rated
Data Output Type
Cabled
With Locking Nut
No
Compatible SPC Cable
Type L
Graduations - Lower Scale
0.005 in
Measures Step
Yes
Jaw Material
Carbide-Tipped
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0.0005 in
Case Type
Plastic Case
Water Resistant
No
Minimum Measurement - Fractional Inch
0 in
Left Handed Operation
No
Measurement Type
Depth, Inside, Outside, Step
Inch Graduations
0.005 in (Lower Scale)
Inches Measured - Maximum
12 in
Data Output Wired Connection
SPC Data Output
Battery Type
SR44
Inches Measured - Minimum
0.0005 in
Product Type
Digital Caliper
Millimeters Measured - Minimum
0.01 mm
Millimeters Measured - Maximum
300 mm
Millimeter Graduations
0.01 mm (Upper Scale)

Description

Carbide Jaw 4-Way Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.005 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 33/64 in, Long Form Calibration Certificate No, Includes Battery, Plastic Case, Thumb Roller, Standards ASME B89.1.14 2018

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.