Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digimatic Indicator, Battery

  • Mfr # 543-793B-12

  • Zoro # G0454002


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.0001 in
Accuracy
0.0001 in
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-793B-12
Zoro #
G0454002
UPC #
-
Country of Origin
Japan

Dimensions

Dial Size
66 mm
Dimension Type
Inch/Metric
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Battery Size
SR44
Contact Point Dia.
0.38 in
Contact Point Diameter
0.38 in
Stem Diameter
0.375 in

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.0001 in
Accuracy
0.0001 in
Long Form Calibration Certificate
No
Features
With SPC Data Output
Includes
Battery
Includes Battery
Yes
Maximum Measurement - Inch
0.5 in
SPC Output
Yes
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
12.7 mm
Max. Measuring Force
2 N
Number of Indicators
1
Included Certification
Certificate of Inspection
Back Type
Flat
Display Type
LCD
IP Rating
IP42
Minimum Measurement - mm
0 mm
Operation Type
Plunger
Contact Point Shape
Radius
Includes Case
Yes
Case Type
Case
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Non-Magnetic
No
Shock Resistant
No
Bezel Type
Yes
Compatible Data Output Cable
905338
Variable Resolution
No
Data Output Type
Cabled
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
0.5 in
Maximum Measuring Force
2 N
Millimeters Measured - Maximum
12.7 mm
Body Color
Black
Inches Measured - Minimum
0 in
Bezel Lock
Yes

Description

If you're looking for a high-quality digital indicator, the Mitutoyo 543-793B is your solution. It offers an incredible level of accuracy that will definitely meet your needs. The 543-793B has a 66 mm W x 83.2 mm H dial and back type of removable flat. This battery powered digital indicator features 0.001 mm resolution, 0 in to 0.5 in range and +/-0.0001 in accuracy with SPC data output option. It has a stem thread size of M3 x 0.5 and maximum measurement of 0.5". With its exceptional performance, this Mitutoyo 543-793B Digital Indicator is what you need to get accurate measurements on your projects or work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.