Digimatic Indicator, NIST, Battery
Mfr # 575-123CAL
Zoro # G6010112
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Series
Series 575
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0001 in
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
575-123CAL
Zoro #
G6010112
UPC #
-
Country of Origin
Japan
Dimensions
Stem Dia.
0.375 in
Dial Size
59 mm
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Contact Point Dia.
0.38 in
Battery Size
SR44
Contact Point Diameter
0.38 in
Stem Diameter
0.375 in
Description
If you are looking for a slim design digital indicator, the Mitutoyo 575-123CERT is the perfect choice. It has a measurement range of 0 in to 0.5 in and resolution of 0.001 mm and 0.00005 in respectively. This electronic digital indicator comes with an accuracy of +/-0.0001 in and features -1 on its display window. The back type is lug-on-center, making it easier to install this indicator on your machine tool spindle or other part requiring precise measurements. A long form calibration certificate traceable to NIST is included with this product, which also comes with a M3 x 0.5 stem thread size and 1.5 N max measuring force among others. If you are looking for high quality at an affordable price, look no further than the Mitutoyo Slim Design Digital Indicator.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.