Shop MITUTOYO

Digimatic Indicator, Range 2.4 In/60.9mm

  • Mfr # 543-564
  • Zoro # G5816806

product price: 
$
1,437.99
/ea
Free Shipping & Returns

Key Features

Features
With SPC Data Output
Includes
Battery
Resolution
0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.0005 in
Range
0 in to 2.4 in
Accuracy
0.0025 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
543-564
Zoro #
G5816806
UPC #
-
Country of Origin
Japan
Item
Backlit Digital Indicator
Features
With SPC Data Output
Includes
Battery
Resolution
0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.0005 in
Range
0 in to 2.4 in
Accuracy
0.0025 mm
Series
Series 543
Long Form Calibration Certificate
No
Maximum Measurement - Inch
2.4 in
Display Type
LCD
Includes Battery
Yes
SPC Output
Yes
Maximum Measurement - mm
60.9 mm
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Max. Measuring Force
2.5 N
Operation Type
Plunger
Number of Indicators
1
Case Type
Case
Compatible Data Output Cable
905338
IP Rating
IP42
Shock Resistant
No
Includes Case
Yes
Bezel Type
Yes
Contact Point Shape
Radius
Back Type
Flat
Variable Resolution
No
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Non-Magnetic
No
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Millimeters Measured - Maximum
60.9 mm
Body Color
Black
Maximum Measuring Force
2.5 N
Bezel Lock
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
2.4 in
Millimeters Measured - Minimum
0 mm

Dimensions

Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Dial Size
66 mm
Contact Point Dia.
0.38 in
Battery Size
SR44
Stem Diameter
0.375 in
Contact Point Diameter
0.38 in

Description

Backlit Digital Indicator, Series Series 543, Resolution 0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.0005 in, Accuracy 0.0025 mm, Range 0 in to 2.4 in, Long Form Calibration Certificate No, Features With SPC Data Output, Includes Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.