Shop MITUTOYO

Digimatic Indicator, Battery

  • Mfr # 543-562
  • Zoro # G5806674

product price: 
$
1,152.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
With SPC Data Output
Includes
Battery
Accuracy
0.0015 mm
Resolution
0.0005 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.0005 in
Series
Series 543
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
543-562
Zoro #
G5806674
UPC #
-
Country of Origin
Japan
Item
Backlit Digital Indicator
Features
With SPC Data Output
Includes
Battery
Accuracy
0.0015 mm
Resolution
0.0005 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.0005 in
Series
Series 543
Long Form Calibration Certificate
No
Range
0 in to 1.2 in
Maximum Measurement - Inch
1.2 in
Minimum Measurement - Inch
0 in
Max. Measuring Force
2.5 N
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Maximum Measurement - mm
30.4 mm
Display Type
LCD
SPC Output
Yes
Number of Indicators
1
Operation Type
Plunger
Non-Magnetic
No
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Includes Case
Yes
Shock Resistant
No
Variable Resolution
No
Bezel Type
Yes
Back Type
Flat
IP Rating
IP42
Case Type
Case
Compatible Data Output Cable
905338
Included Certification
Certificate of Inspection
Contact Point Shape
Radius
Data Output Type
Cabled
Inches Measured - Maximum
1.2 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
30.4 mm
Maximum Measuring Force
2.5 N
Bezel Lock
Yes
Body Color
Black
Inches Measured - Minimum
0 in

Dimensions

Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Dial Size
66 mm
Battery Size
SR44
Contact Point Dia.
0.38 in
Stem Diameter
0.375 in
Contact Point Diameter
0.38 in

Description

If you're looking for a reliable backlit digital indicator, the Mitutoyo 543-562A is just what you need. It's easy to use and can be used with both hands. The digital indicator has a dial size of 66 mm W x 83.2 mm H and is powered by batteries. This battery-powered device has a range of 0 in to 1.2 in.. With a resolution of +/-0.0015 mm, this backlit digital indicator offers accurate measurements for various applications such as machining and inspection work. A certificate of inspection comes included with the product itself. The Mitutoyo 543-562A Digital Indicator provides excellent accuracy, dependability and ease of us. all at an affordable price.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.