Zoro Homepage

Digimatic Micrometer Head

  • Mfr # 164-164

  • Zoro # G9244042


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 2"/0 to 50.8mm
Features
The Display can be Rotated up to 330? for Easy Reading in any Position
Includes
(2) Battery (SR44)
Spindle
Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-164
Zoro #
G9244042
UPC #
603908539391
Country of Origin
Japan

Dimensions

Spindle Diameter
7/16 in
Dimension Type
Inch/Metric
Battery Size
SR44
Mouting Hub Diameter
18 mm
Spindle Diameter1
7/16 in
Mounting Hub Diameter
18 mm

Details

Item
Digimatic Micrometer Head
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 2"/0 to 50.8mm
Features
The Display can be Rotated up to 330? for Easy Reading in any Position
Includes
(2) Battery (SR44)
Spindle
Non-Rotating
Lock Nut Type
Ring
Spindle Material
Steel
SPC Output
Yes
Rotating Spindle (Yes/No)
No
IP Rating
Not Rated
Long Form Calibration Certificate
No
Includes Battery
Yes
Case Type
Plastic
Operation Type
Digital
Accuracy
+/-0.00015 in
Maximum Measurement - Inch
2 in
Compatible Data Output Cable
Mfr. No. 959149, Mfr. No. 959150
Data Output Type
Cable
Case Included
Yes
Functions
Counting Value Composition Error, Data Hold, Data Output, Inch/mm Conversion, Low Voltage Alarm, Preset, Zero-Setting
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Display Type
LCD
Scale Finish
Yes
Maximum Measurement - mm
50 mm
Spindle Shape
Flat
Rotating Spindle
No
Thimble Type
Ratchet
Inches Measured - Maximum
2 in
Included Certification
Certificate of Inspection
Graduations
0.001 in
Millimeters Measured - Maximum
50 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

The Mitutoyo 164-164 Digimatic Micrometer Head is the ideal tool for measuring small objects. It features a range of 0 to 2"/0 to 50.8mm and resolution of 0.00005"/0.001mm 0.001mm, with an accuracy of +/-0.00015 in.. The digital micrometer head has a non-rotating spindle that provides added convenience when measuring smaller objects or parts with long shafts or posts. The display can be rotated up to 330? for easy reading in any position, which is particularly useful when the object being measured is close to the body or overhead. With SPC output, you can easily transfer measurements onto your computer for documentation purposes. If you're looking for a simple way to measure small objects, look no further than the Mitutoyo 164-164 Digimatic Micrometer Head.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.