Zoro Homepage

Digimatic Scale, 6"/150mm

  • Mfr # 572-614

  • Zoro # G6674740


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
14
Width (In.)
4
Color
Black/Yellow
Height
2
Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-614
Zoro #
G6674740
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
14
Width (In.)
4
Height
2

Details

Item
SD-6"/15G, INCH/MM, IP-66
Color
Black/Yellow
Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade

Description

Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.