Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Solar Caliper 8In. Abs Typ 500-465

Digimatic Solar Caliper 8In. Abs Typ (Discontinued)

  • Mfr # 500-465
  • Zoro # G0972301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-465
Zoro #
G0972301
UPC #
-
Country of Origin
Japan

Details

Features
No battery or origin reset needed
Item
DIGIMATIC SOLAR CALIPER 8" (ABS TYP
Standards
0 - 8" / 0 - 200mm

Description

Digimatic Solar Caliper 8In. Abs Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.