Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0 to 18 In

  • Mfr # 552-312-10

  • Zoro # G1697062


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Carbon Fiber
Accuracy
+/- 0.002 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-312-10
Zoro #
G1697062
UPC #
603908511830
Country of Origin
Japan

Dimensions

Jaw Depth
3 15/16 in
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes
Battery Size
SR44
Measures Outside Dimension
No
Measures Depth
No

Details

Item
Long Range Digital Caliper
Caliper Material
Carbon Fiber
Caliper Range
0-18 in /0-450mm
Accuracy
+/- 0.002 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP66
Absolute Positioning
Yes
Features
Zero/ABS, Data/Hold, Offset, Preset
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Water Resistant
Yes
Range
0 in to 18 in, 0 to 450 mm
Includes Case
Yes
With Locking Nut
Yes
Includes Battery
Yes
Maximum Measurement - mm
450 mm
Compatible SPC Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625
Data Output Connection Type
Digimatic
Coolant Resistant
Yes
Functions
Origin-Set, Zero, Presetting, Offsetting, Data Hold, Data Output, inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Jaw Shape
Standard
Minimum Measurement - Fractional Inch
0 in
Case Type
Wooden
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
18 in
Measurements
Inside
Display Type
LCD
Jaw Actuation Type
Slide
Jaw Material
Carbon Fiber
Measures Step
No
Millimeters Measured - Minimum
0 mm
Included Certification
Certificate of Inspection
Inches Measured - Minimum
0 in
Measurement Type
Inside
Millimeters Measured - Maximum
450 mm
Data Output Wired Connection
Digimatic
Inches Measured - Maximum
18 in
Battery Type
SR44
Product Type
Digital Caliper

Description

Long Range Digital Caliper, Caliper Range 0-18 in /0-450mm, Resolution 0.0005 in/0.01 mm, IP Rating IP66, SPC Output Yes, Accuracy +/- 0.002 in, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 3 15/16 in, Long Form Calibration Certificate No, Features Zero/ABS, Data/Hold, Offset, Preset

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.