Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0 to 60 In

  • Mfr # 552-315-10

  • Zoro # G0760541


product price: $3,009.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Carbon Fiber
Caliper Range
0-60 in /0-1500mm
Accuracy
+/- 0.004 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-315-10
Zoro #
G0760541
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
5 7/8 in
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Battery Size
SR44
Measures Depth
No

Details

Item
Long Range Digital Caliper
Caliper Material
Carbon Fiber
Caliper Range
0-60 in /0-1500mm
Accuracy
+/- 0.004 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP66
Absolute Positioning
Yes
Features
LCD Display
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Includes
Wooden Case
Includes Battery
Yes
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - Inch
0 in
Coolant Resistant
Yes
Includes Case
Yes
Data Output Connection Type
Digimatic
Functions
Origin-Set, Zero, Presetting, Offsetting, Data Hold, Data Output, inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Range
0 in to 60 in, 0 to 1,500 mm
Jaw Material
Carbon Fiber
With Locking Nut
Yes
Maximum Measurement - mm
1,500 mm
Water Resistant
Yes
Measurements
Outside, Inside
Display Type
LCD
Jaw Actuation Type
Slide
Maximum Measurement - Inch
60 in
Compatible SPC Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625
Minimum Measurement - mm
0 mm
Jaw Shape
Standard
Case Type
Wooden
Measures Step
No
Measurement Type
Inside, Outside
Battery Type
SR44
Included Certification
Certificate of Inspection
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
1,500 mm
Product Type
Digital Caliper
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
60 in
Data Output Wired Connection
Digimatic

Description

Long Range Digital Caliper, Caliper Range 0-60 in /0-1500mm, Resolution 0.0005 in/0.01 mm, IP Rating IP66, SPC Output Yes, Accuracy +/- 0.004 in, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate No, Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.