Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 1-3/16" Jaw Depth, Steel

  • Mfr # 573-701-20

  • Zoro # G1607109


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/-0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573-701-20
Zoro #
G1607109
UPC #
603908504368
Country of Origin
Japan

Dimensions

Jaw Depth
40 mm
Battery Size
SR44
Measures Depth
Yes
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes

Details

Item
Adjustable Jaw Digital Caliper
Caliper Material
Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/-0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Main Scale Jaw Can Slide Up and Down to Facilitate Measurement of Stepped Sections, Hard-to-Reach Dimensions Such As A, B, C Can Be Accurately Measured
Includes
Plastic Case
Standards
JIS B 7507
Long Form Calibration Certificate
No
Jaw Shape
Adjustable Knife Edge
Jaw Actuation Type
Thumb Wheel
Includes Case
Yes
Dust Resistant
Yes
Data Output Type
Cable
Case Type
Plastic Case
Included Certification
TUV Rheinland Certification
Compatible SPC Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625
Data Output Connection Type
Digimatic
Includes Battery
Yes
Jaw Material
Stainless Steel
Measurements
4-Way
Maximum Measurement - Inch
6 in
Display Type
LCD
Maximum Measurement - mm
150 mm
Functions
Counting Value Composition Error, Data Output, Inch/mm Conversion, Low Voltage Alarm, Origin-Set, Power On/Off, Zero-Setting
Water Resistant
Yes
With Locking Nut
Yes
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Range
0 in to 6 in, 0 to 150 mm
Product Type
Adjustable Jaw Digital Caliper
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
150 mm
Battery Type
SR44
Measurement Type
Depth, Inside, Outside, Step

Description

Adjustable Jaw Digital Caliper, Accuracy +/-0.0010 in, Data Output Type Cable, Long Form Calibration Certificate No, Dust Resistant Yes, Included Certification TUV Rheinland Certification, Jaw Actuation Type Thumb Wheel, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Battery Size SR44, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 05CZA624, Mfr. No. 05CZA625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.