Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 1-9/16" Jaw Depth, Steel

  • Mfr # 573-721-20

  • Zoro # G1607118


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/-0.001 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573-721-20
Zoro #
G1607118
UPC #
603908505808
Country of Origin
Japan

Dimensions

Jaw Depth
1 3/5 in
Measures Depth
Yes
Battery Size
SR44
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes

Details

Item
Narrow Tip Jaw Digital Caliper
Caliper Material
Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/-0.001 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Narrow Tip Jaws Fit Into Very Small Grooves and Tracks, Making Many Previously Difficult Outside Measurements Far Easier to Obtain
Standards
JIS B 7507
Includes
Plastic Case
Long Form Calibration Certificate
No
Compatible SPC Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625
Case Type
Plastic Case
Display Type
LCD
Jaw Actuation Type
Slide
Measurements
Inside, Outside, Step
Data Output Connection Type
Digimatic
Maximum Measurement - mm
150 mm
Jaw Shape
Knife Edge with Small Point
Maximum Measurement - Inch
6 in
Data Output Type
Cable
Functions
Counting Value Composition Error, Data Output, inch/mm Conversion (on inch/metric Models Only), Low Voltage Alarm, Origin-Set, Power On/Off, Zero-Setting
Includes Case
Yes
Includes Battery
Yes
Range
0 in to 6 in, 0 to 150 mm
Minimum Measurement - mm
0 mm
With Locking Nut
Yes
Minimum Measurement - Inch
0 in
Product Type
Narrow Tip Jaw Digital Caliper
Battery Type
SR44
Inches Measured - Minimum
0 in
Included Certification
TUV Rheinland Certification
Millimeters Measured - Minimum
0 mm
Jaw Material
Stainless Steel
Millimeters Measured - Maximum
150 mm
Measurement Type
Inside, Outside, Step
Inches Measured - Maximum
6 in

Description

Narrow Tip Jaw Digital Caliper, Accuracy +/-0.001 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification TUV Rheinland Certification, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Outside, Step, Measures Depth Yes, Battery Size SR44, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 05CZA624, Mfr. No. 05CZA625

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.