Zoro Homepage

Digital Indicator, IP42, with SPC Output

  • Mfr # 543-727B-02

  • Zoro # G816147392


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Stem Thread Size
#4-48 UNF
Compatible Data Output Cable
06AGL011 (1m)/06AGL021 (2m)
Shock Resistant
No
Includes Case
Yes
IP Rating
IP42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-727B-02
Zoro #
G816147392
UPC #
603908738190
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Contact Point Dia.
0.12 in
Dimension Type
Inch/Metric
Stem Dia.
9.52 mm
Battery Size
CR2032
Contact Point Diameter
0.12 in
Stem Diameter
9.52 mm
Dial Size
2.32 in

Description

Digital Indicator, Series ID-C Series, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.001 in, Long Form Calibration Certificate No, Includes Battery Lid Opener, CR-2032 Battery, Spindle Lifting Handle (25.4 and 50.8 mm Models), Weight (Low Force Models)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.