Digital Indicator w/Calibration, IP42

  • Mfr # 543-712-02CAL

  • Zoro # G110111921


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Series
ID-C Series
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.001 in
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-712-02CAL
Zoro #
G110111921
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
CR2032
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Stem Dia.
9.52 mm
Contact Point Dia.
0.12 in
Contact Point Diameter
0.12 in
Dial Size
2.32 in
Stem Diameter
9.52 mm

Details

Item
Digital Indicator w/Calibration
Series
ID-C Series
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.001 in
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Inspection
Includes
Battery Lid Opener, CR-2032 Battery, Spindle Lifting Handle (25.4 and 50.8 mm Models), Weight (Low Force Models)
Includes Battery
Yes
Maximum Measurement - mm
12.7 mm
Display Type
LCD
Operation Type
Plunger
Back Type
Flat
Max. Measuring Force
0.9 N
Maximum Measurement - Inch
0.5 in
IP Rating
IP42
SPC Output
Yes
Bezel Type
No
Contact Point Shape
Curved
Includes Case
Yes
Standards
NIST Certified Calibration
Variable Resolution
No
Non-Magnetic
Yes
Shock Resistant
No
Compatible Data Output Cable
06AGL011 (1m)/06AGL021 (2m)
Compatible Wireless Transmitter
264-623 Buzzer Type; 264-622 Waterproof/dustproof Type
Case Type
Case
Data Output Type
Cabled
Number of Indicators
1
Bezel Lock
No
Millimeters Measured - Minimum
0 in
Inches Measured - Maximum
0.5 in
Maximum Measuring Force
0.9 N
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
12.7 mm
Body Color
Silver

Description

Digital Indicator w/Calibration, Series ID-C Series, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.001 in, Long Form Calibration Certificate Yes, Includes Battery Lid Opener, CR-2032 Battery, Spindle Lifting Handle (25.4 and 50.8 mm Models), Weight (Low Force Models)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.