Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, Non-Rotating, 1", SPC

  • Mfr # 406-350-30

  • Zoro # G3516116


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-350-30
Zoro #
G3516116
UPC #
603908389224
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Non-Rotating
Anvil
Flat
Thimble
Ratchet
SPC Output
Yes
Long Form Calibration Certificate
No
IP Rating
IP65
Spindle Material
Carbide Tipped
Anvil Material
Carbide
Rotating Spindle (Yes/No)
No
Minimum Measurement - mm
0 mm
Spindle Shape
Flat
Maximum Measurement - mm
25.4 mm
Includes Battery
Yes
Accuracy
+/- 0.0001 in
Data Output Type
Cabled
Operation Type
Digital
Case Type
Plastic
Minimum Measurement - Inch
0 in
Display Type
LCD
Anvil Shape
Flat
Thimble Type
Ratchet
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Maximum Measurement - Inch
1 in
Functions
Data Hold, Data Output, Inch/mm Conversion, Origin-Set, Zero-Setting
Case Included
Yes
Rotating Spindle
Yes
Millimeters Measured - Maximum
127 mm
Included Certification
Certificate of Inspection
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Coolant Resistant
Yes
Millimeters Measured - Minimum
101.6 mm
Frame Material
Iron

Description

Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.