Zoro Homepage

Digital Thickness Gage, 0.8 Throat

  • Mfr # 547-400A

  • Zoro # G2579525


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Features
SPC Output
Flat Contact Dia.
0.250 in
Throat Depth
30 mm
Range (mm)
0 to 12
Resolution (mm)
0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-400A
Zoro #
G2579525
UPC #
603908514930
Country of Origin
Japan

Dimensions

Flat Contact Dia.
0.250 in
Throat Depth
30 mm
Anvil Diameter
0.25 in
Dimension Type
Inch/Metric
Battery Size
Silver Oxide Cell SR44

Details

Features
SPC Output
Range (mm)
0 to 12
Resolution (mm)
0.001
Contact Type
Flat
Item
Digital Thickness Gauge
Resolution (In.)
0.00005
Range (In.)
0 to 0.470
Accuracy
+/-0.00015 in
Long Form Calibration Certificate
No
Maximum Measurement - Inch
0.4700 in
Maximum Measurement - mm
12 mm
Minimum Measurement - mm
0.01 mm
Display Type
LCD With Analog Bar
Minimum Measurement - Inch
0.0005 in
Grip Style
Convenient Grip
Resolution
0.00005 in/0.001 mm
Includes Battery
Yes
Anvil Shape
Flat
Contact Material
Ceramic
Range
0 in to 1/2 in, 0 mm to 12 mm
Compatible SPC Cable
Mfr. No. 905338
Actuation Type
Trigger
Data Output Type
Cabled
Operation Type
Digital
SPC Output
Yes
Maximum Measuring Force
3.5 N
Range - Inch
0 to 0.470
Inches Measured - Minimum
0.0005 in
Battery Type
Silver Oxide Cell SR44
Actuation Style
Trigger
Millimeters Measured - Minimum
0.01 mm
Millimeters Measured - Maximum
12 mm
Inches Measured - Maximum
0.47 in
Case Type
Box

Description

Digital Thickness Gauge, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Actuation Type Trigger, Anvil Shape Flat, Contact Material Ceramic, Dimension Type Inch/Metric, Maximum Measurement - Inch 0.4700 in, Maximum Measurement - mm 12 mm, Minimum Measurement - Inch 0.0005 in, Minimum Measurement - mm 0.01 mm, Operation Type Digital, Range 0 in to 1/2 in, 0 mm to 12 mm, Throat Depth 30 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.