Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Thickness Gage, 4.7 Throat

  • Mfr # 547-520S

  • Zoro # G1594783


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Resolution (In.)
0.00050
Range (mm)
0 to 12
Features
SPC Output
Throat Depth
120 mm
Flat Contact Dia.
0.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-520S
Zoro #
G1594783
UPC #
-
Country of Origin
Japan

Dimensions

Throat Depth
120 mm
Flat Contact Dia.
0.400 in
Anvil Diameter
0.4 in
Dimension Type
Inch/Metric
Battery Size
Silver Oxide Cell SR44

Details

Resolution (In.)
0.00050
Range (mm)
0 to 12
Features
SPC Output
Item
Digital Thickness Gauge
Long Form Calibration Certificate
No
Contact Type
Flat
Resolution (mm)
0.010
Range (In.)
0 to 0.470
Accuracy
+/- 0.001 in
Minimum Measurement - mm
0.01 mm
Minimum Measurement - Inch
0.0005 in
Maximum Measurement - mm
12 mm
Resolution
0.0005 in, 0.01 mm
Maximum Measurement - Inch
0.4700 in
Anvil Shape
Flat
Data Output Type
Cabled
Compatible SPC Cable
Mfr. No. 905338, Mfr. No. 905409
Contact Material
Ceramic
Range
0 in to 1/2 in, 0 mm to 12 mm
Operation Type
Digital
Includes Battery
Yes
Grip Style
Convenient Grip
Display Type
LCD
Actuation Type
Trigger
Maximum Measuring Force
1.5 N
SPC Output
Yes
Range - Inch
0 to 0.470
Inches Measured - Minimum
0.0005 in
Inches Measured - Maximum
0.47 in
Millimeters Measured - Maximum
12 mm
Actuation Style
Trigger
Case Type
Box
Millimeters Measured - Minimum
0.01 mm
Battery Type
Silver Oxide Cell SR44

Description

If you need a reliable, accurate thickness gauge, the Mitutoyo 547-520S Digital Thickness Gauge is what you are looking for. It comes with many features that make it easy to use and ideal for various applications. The digital thickness gauge has a throat depth of 30 mm. This unit measures up to 1/2 in., 0 mm to 12 mm with an accuracy of +/-0.001 in.. The contact type is flat and made from ceramic material. It also has an inch/metric dimension type and can be used with SPC cable Mfr No 905338 or Mfr No 905409. Its resolution is 0.0005 in., 0.01 mm and battery size is silver oxide cell SR44. If you're looking for an accurate measurement tool, then the Mitutoyo 547-520S Digital Thickness Gauge will definitely come in handy.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.