Shop All Micrometers
Mitutoyo
Electronic Depth Micrometer, 0 to 6"
Mfr # 329-350-30
Zoro # G2695646
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 6"/0 to 152.4mm
- Features ø4mm Interchangeable Rods, with Lapped Measuring End, Provide a Wide Measuring Range, Pushbutton Controls, Zero Set Capability, Data Hold, Data Out, Inch/Millimeter Conversion of Displayed Reading
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (6) Rods
- Spindle Flat
Product Information
- Brand Mitutoyo
- MFR # 329-350-30
- Zoro # G2695646
- UPC # 603908516255
- Country of Origin Japan
- Category Micrometers
Dimensions
Base Length | 4 in |
Rod Dia. | 0.157 in |
Dimension Type | Inch/Metric |
Rod Diameter | 4 mm |
Battery Size | SR44 |
Details
Description
Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 in to 6 in, 0 to 152.4 mm, Resolution 0.00005 in/0.001 mm, Base Length 4 in, Number of Measuring Rods 6, Long Form Calibration Certificate No, Thimble Ratchet, Anvil Flat, Rod Type Interchangeable, Spindle Flat, Number of Gauges 1, Rod Dia. 0.157 in, Rotating Spindle (Yes/No) Yes, Anvil Material Steel, Spindle Material Steel, Lock Nut Type Selector Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMATE Electronic Retractable Tether, 48"L, Black (0KP1-4A332)
- SURTEK Socket 14, 6 Points 10 mm (4410M)
- WALTER SURFACE TECHNOLOGIES 5/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A020A)
- TESA BROWN & SHARPE Combination Square Set, 12 In, 4 Pc (599-438-1204-1)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Electronic Micrometer, 3 to 4", SPC (293-333-30)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- Mitutoyo Micrometers