Zoro Homepage

Electronic Digital Micrometer, Anvil Flat

  • Mfr # 326-351-32

  • Zoro # G0581581


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
IP65 Water/Dust Protection, Interchangeable Anvils are Available, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326-351-32
Zoro #
G0581581
UPC #
603908597339
Country of Origin
Japan

Dimensions

Spindle Size
0.250 in
Dimension Type
Inch/Metric
Battery Size
SR44
Spindle Diameter
18 mm
Spindle Diameter1
18 mm

Description

Digital Screw Thread Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size SR44, Case Included Yes, Case Type Case, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.