Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ev-16D Counter

  • Mfr # 542-064

  • Zoro # G7801777


product price: $2,901.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
8
Special Features
pocessor (optional display) multi-function/output
Color
Silver
Height (In.)
7
Width (In.)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
542-064
Zoro #
G7801777
UPC #
603908326021
Country of Origin
Japan

Dimensions

Length (In.)
8
Height (In.)
7
Width (In.)
8

Details

Item
EV-16D COUNTER
Special Features
pocessor (optional display) multi-function/output
Color
Silver

Description

Ev-16D Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.